Shop SIMPSON STRONG-TIE
See all product information
Create Account
Straight Adhesive Collation T-Style Head 18-Gauge Brads 1'' Type 316, 500-Qty
- Mfr # T18N100FNB
- Zoro # G921882591
product price:Â
$
31.79
/ea
Key Features
Gauge
18 ga
Head Type
T-Style
Collation Type
Adhesive
Shank Diameter
0.049 in
Material
Type 316 stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18N100FNB
- Zoro #
- G921882591
- UPC #
- 744039308491
- Country of Origin
- Taiwan, Province of China
- Gauge
- 18 ga
- Head Type
- T-Style
- Collation Type
- Adhesive
- Material
- Type 316 stainless steel
Dimensions
- Overall Length
- 1 in
- Shank Diameter
- 0.049 in
Description
Simpson Strong-Tie offers a wide range of fasteners designed specifically for every project type. Whether youre securing wood drywall concrete steel or other materials indoors or outdoors. Simpson Strong-Tie fastener products help you design and build safer stronger structures. These 18-gauge stainless-steel collated finishing brads are designed with a small-footprint T-style head for use in projects that require a concealed finish. They come in a straight adhesive collation making them easy to use with a number of pneumatic tools. These brads are available in a variety of standard lengths in Type 316 stainless steel for superior corrosion resistance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.