Zoro Homepage

2in x .250 316SS Structural Screws

  • Mfr # SDS25200SS-R25

  • Zoro # G311633468


product price: $44.45
/ea

Key Features

Materials for Use With
wood-to-wood and engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS25200SS-R25
Zoro #
G311633468
UPC #
-
Country of Origin
China

Details

Materials for Use With
wood-to-wood and engineered wood

Description

Simpson Strong-Tie SDS25200SS-R25 2in Stainless Structural Wood Screw 25ctThe Simpson Strong-Tie Strong-Drive SDS Heavy-Duty Connector screw is a 1/4in-diameter high-strength structural screw ideal for various connector installations as well as wood-to-wood and engineered wood applications. It installs with no predrilling and has been extensively tested in various applications. The SDS is improved with an easy-driving Type-17 point and a corrosion-resistant double-barrier coating. The SDS Strong-Drive 1/4in wood screw line has expanded to include stainless-steel SDS screws in 1 1/2in to 3 1/2in Length s, suitable for fastening Simpson Strong-Tie stainless-steel products. Offering the same easy-driving, split-reducing installation of the standard SDS screw, these screws are made from Type 316 stainless steel. The stainless-steel SDS screws are appropriate for higher-exposure environments where maximum corrosion-resistance is required.Key Features Available with a double-barrier coating and Type 316 stainless steelType-17 point coated and stainless versions enable easy driving with no predrilling and minimal wood splitting 3/8in hex head with 0.48in integrated washer Head is stamped with the Simpson Strong-Tie in,in sign and fastener Length for easy identification after installation Replacement driver bit, BITHEXR38-134 ApplicationsHeavy-duty Simpson Strong,Tie connectorsInstallation Install Tip: A low-speed 1/2in drill with a 3/8in hex driver is the recommended tool for installation OptionsSDS25312SS-R25L, SDS25312-R25L and SDS25500-R25L packaged in a ledger-specific box with 3/8in hex-driver bit Specifications: Coating/MaterialType 316 Stainless SteelLength in.2Shank Diameter in.1/4Drive Type3/8in HexHead TypeHex HeadThread TypeSerrated ThreadsThread Length 1 1/4Point TypeType-17 PointPackaging Qty.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.