Shop SIMPSON STRONG-TIE
See all product information
Create Account
3.25 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base
- Mfr # PB46
- Zoro # G4565790
product price:
$
21.79
/ea
Key Features
Width
5.896 in.
Height
8.224 in.
Depth
3.25 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB46
- Zoro #
- G4565790
- UPC #
- 44315785207
- Country of Origin
- United States
Dimensions
- Width
- 5.896 in.
- Height
- 8.224 in.
- Depth
- 3.25 in.
Details
- Item
- Joist
Description
Post and Column Bases secure the bottom of posts or columns to concrete and are perfect for decks or patio covers. Models are available for attaching to existing hardened concrete, wet concrete, as well as wood. The PB series provides a connection between a post (or column) for decks, patio covers and other top-supported structures.
- • Embeds in wet concrete after pour and is made to install flush with the concrete surface
- • Embossment in the seat of the base gives increased strength
- • Stress relief holes under the base resist tearing during loading
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.