5000133 No. 7 x 1.25 in. Square Trim Head Steel Exterior Wood Screw - Pack of 2500
- Mfr # 5000133
- Zoro # G403978606
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Screw Size
No. 7
Fastener Length
1-1/4 in
Drive Size
#2
Material
Steel
Finish
Gray phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000133
- Zoro #
- G403978606
- UPC #
- 746056055136
- Country of Origin
- Taiwan, Province of China
- Head Type
- Trim
- Drive
- Square
- Material
- Steel
- Finish
- Gray phosphate
- Materials for Use With
- Wood
- Collated
- Collated
- Interior/Exterior
- Exterior
- Thread Style
- High/Low
- Item
- Wood Screw
Dimensions
- Screw Size
- No. 7
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- High Low threads
- Nibs under the head for easier countersinking
- Sharp point
- Trim head
- Gray phosphate coating
- Curved collation
- Pack of 2500
- Callout Size: No. 7
- Length: 1-1/4 in.
- Drive Style: Square
- Head Type: Trim
- Head Material: Steel
- Thread Type: High/Low
- Indoor or Outdoor: Outdoor
- Country of Origin: Taiwan
- Weight: 10.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.