Shop SIMPSON STRONG-TIE
See all product information
Create Account
5000160 Strong-Drive No. 5 x 6 in. Star Low Profile Head Double-Barrier Coating Stainless Steel Screws; Tan - Pack of 50
- Mfr # 5000160
- Zoro # G304063890
product price:Â
$
76.59
/ea
Key Features
Low Profile Head
Torx Drive
Drive Size
T40
Material
Stainless Steel
Finish
Double-Barrier Coating
Materials for Use With
wood-to-wood connections
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000160
- Zoro #
- G304063890
- UPC #
- 746056005278
- Country of Origin
- United States
Dimensions
- Fastener Length
- 6 in
- Drive Size
- T40
Details
- Head Type
- Low Profile
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Double-Barrier Coating
- Materials for Use With
- wood-to-wood connections
- Interior/Exterior
- Exterior
- Thread Style
- Bold
- Item
- Wood Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Patented 4CUT tip ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applications
- Under-head nibs offer greater control when seating the head
- Large washer head provides maximum bearing area
- Size identification on all SDWS screw heads
- Pack of 50
- Callout Size: No. 5
- Length: 6 in.
- Drive Style: Star
- Head Type: Low Profile
- Head Finish: Double-Barrier Coating
- Material: Stainless Steel
- Container Size: 3.5 lbs
- Driver Bit Included: Yes
- Thread Type: Bold
- Diameter: 0.22 in.
- Application: Structural wood-to-wood connections including ledgers
- Color: Tan
- Indoor or Outdoor: Outdoor
- Country of Origin: United States
- Weight: 3.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.