Shop SIMPSON STRONG-TIE
See all product information
Create Account
5000169 No. 8 x 2.5 in. Square Trim Head Coated Stainless Steel Deck Screws; 13.60 lbs - Pack of 1500
- Mfr # 5000169
- Zoro # G603978550
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Material
Stainless Steel
Collated
Collated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000169
- Zoro #
- G603978550
- UPC #
- 746056438816
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
- Drive Size
- #2
Details
- Head Type
- Trim
- Drive
- Square
- Material
- Stainless Steel
- Collated
- Collated
- Item
- Deck Screw
- Interior/Exterior
- Exterior
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Coarse threads approximately 2/3 up the shank draw the decking and other material tightly to the substrate
- Choose Type 316 stainless steel for seaside applications and superior corrosion resistance
- Driver bit included in each package
- Pre-drilling recommended near board ends to prevent splitting
- Pack of 1500
- Callout Size: No. 8
- Length: 2-1/2 in.
- Drive Style: Square
- Head Type: Trim
- Head Finish: Coated
- Material: Stainless Steel
- Container Size: 13.60 lbs
- Indoor or Outdoor: Outdoor
- Driver Bit Included: Yes
- Thread Type: Coarse Type-17 point for fast starts
- Country of Origin: Taiwan
- Weight: 13.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.