5000172 3 in. 10D Stainless Steel Round Head Ring Shank Deck Nail; 5 lbs - Pack of 335

  • Mfr # 5000172
  • Zoro # G603911168
product price: 
$
96.85
/ea

Key Features

Length
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5000172
Zoro #
G603911168
UPC #
744039011056
Country of Origin
United States

Dimensions

Length
3 in

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Checker pattern on head blends with wood grain and reduces glare from sunlight
  • Annular ring shank increases withdrawal resistance to help prevent nail heads from popping up over time
  • Larger shank diameter easily penetrates both green and seasoned preservative-treated pine
  • Diamond point for easier driving
  • Choose Type 316 stainless steel for seaside applications and superior corrosion resistance
  • Pack of 335
Specifications
  • Length: 3 in.
  • Callout Size: 10D
  • Material: Stainless Steel
  • Head Type: Round
  • Head Shank Type: Ring Shank
  • Container Size: 5 lbs
  • Nail Type: Deck
  • Diameter: 2018-05-16 in.
  • Color: Silver
  • Point Type: Diamond
  • Finish: Coated
  • Diameter: 0.148 in.
  • Indoor or Outdoor: Indoor and Outdoor
  • Size: 5/16 x 3 in.
  • Gauge: 9 Ga. Ideal for decks and docks
  • Country of Origin: United States
  • Weight: 5.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.