Shop SIMPSON STRONG-TIE
See all product information
Create Account
5000210 8D 2 in. Deck Stainless Steel Nail with Round Head Ring Shank; 25 lbs - Pack of 2350
- Mfr # 5000210
- Zoro # G803911272
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000210
- Zoro #
- G803911272
- UPC #
- 744039010783
- Country of Origin
- United States
Dimensions
- Length
- 2-1/2 in
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Checker pattern on head blends with wood grain and reduces glare from sunlight
- Annular ring shank increases withdrawal resistance to help prevent nail heads from popping up over time
- Larger shank diameter easily penetrates both green and seasoned preservative-treated pine
- Diamond point for easier driving
- Choose Type 316 stainless steel for seaside applications and superior corrosion resistance
- Pack of 2350
- Callout Size: 8D
- Length: 2 in.
- Nail Type: Deck
- Material: Stainless Steel
- Head Type: Round
- Head Shank Type: Ring Shank
- Container Size: 25 lbs
- Diameter: 9/32 in.
- Size: 9/32 x 2-1/2 in.
- Point Type: Diamond
- Gauge: 10 Ga.
- Finish: Coated
- Diameter: 0.131 in.
- Indoor or Outdoor: Indoor and Outdoor Ideal for decks and docks
- Country of Origin: United States
- Weight: 26.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.