Zoro Homepage

50PK 6 Truss Screws

  • Mfr # SDWC15600-KT

  • Zoro # G808370319


product price: $57.59
/ea
Sold in multiples of 6 for $345.54

Key Features

Thread Style
Fully Threaded
Materials for Use With
plated trusses, engineered-lumber products and solid-sawn lumber
Finish
Clear Zinc Coated
Head Type
Cap-style
Fastener Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWC15600-KT
Zoro #
G808370319
UPC #
746056548027
Country of Origin
United States

Dimensions

Fastener Length
6 in

Details

Item
Wood Screw
Thread Style
Fully Threaded
Materials for Use With
plated trusses, engineered-lumber products and solid-sawn lumber
Finish
Clear Zinc Coated
Head Type
Cap-style

Description

Strong Drive, 50 Pack, 152 x 6, Orange, SDWC Truss Screws, Clear Zinc Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.