Shop SIMPSON STRONG-TIE
See all product information
Create Account
5.6 in. H X 1.3 in. W X 7.7 in. L Galvanized Steel Stud Plate
- Mfr # SP6
- Zoro # G505388532
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Width
5.6325 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP6
- Zoro #
- G505388532
- UPC #
- 44315822704
- Country of Origin
- United States
Dimensions
- Width
- 5.6325 in.
Description
The Stud Plate Tie series offers various solutions for connecting the stud to the top and bottom plates. All models can be used to make a connection to either the top or bottom plate, and several are suitable for double top plates and studs. Stud Plate Ties add strength and rigidity to the critical stud-plate connection.
- • A versatile pre-bent strap for a variety of connections
- • Designed to connect wall studs to the top and bottom plates
- • 2x Stud
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.