Zoro Homepage

6in x .276 Structural Timber Screw 316SS

  • Mfr # SDWS27600SS-RP1

  • Zoro # G311475075


product price: $11.75
/ea

Key Features

Materials for Use With
wood-to-wood and engineered-wood
Fastener Length
6 in
Head Type
Washer Head
Material
Type 316 Stainless Steel
Drive Size
T50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS27600SS-RP1
Zoro #
G311475075
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
6 in
Drive Size
T50

Details

Materials for Use With
wood-to-wood and engineered-wood
Head Type
Washer Head
Material
Type 316 Stainless Steel

Description

Simpson Strong-Tie SDWS27600SS-RP1 6in x .276 Structural Timber Screw 316SS 1ctIntroducing the Strong-Drive SDWS Timber SS heavy-duty structural fastener in severe corrosion,resistant Type 316 stainless steel. Its heavy-duty 0.276in-diameter shank, SawTooth, point and flat washer head make the SDWS Timber SS the ideal choice for use in applications such as docks, wharves, piers, boardwalks and ledgers where strength and severe-corrosion resistance are critical.Key Features Fast installation, no predrilling, no counterbORg, no heavy-duty equipment needed Greater withdrawal resistance than spikes Patented SawTooth point for fast starts and less driving torque, without predrilling Heavy-duty 0.276in-diameter shank provides strength Large 0.650in-diameter flat washer head with nibs provides load-bearing area and seats flush with surface Deep T50, 6-lobe recess for secure driving Type 316 stainless steel provides corrosion resistance even in severe conditions Mid-shaft knurl aids in torque reduction Available in 3in, 4in, 5in, 6in, 8in, 10in and 12in Length s US Patent: 9,523,383 ApplicationsStructural wood-to-wood and engineered-wood connections in coastal or severe corrosion environments.Typical applications includepiers, boardwalks, wharves and ledgers.Product IncludesRetail clamshells, cartons and buckets include 6-lobe, T50 driver bit replacement part # BIT50T-125-RC1 Specifications: Coating/MaterialType 316 Stainless SteelLength in.6Head Diameter in.0.650Shank Diameter in.0.276Drive TypeT50 6-LobeHead TypeWasher HeadThread Length 3Point TypeSawTooth, PointPackaging Qty.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.