
Wood Screw, #7, 3 in, Tan Steel Trim Head Torx Drive, 1750 PK (Discontinued)
- Mfr # FT07300MB
- Zoro # G404842197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FT07300MB
Zoro #
G404842197
UPC #
707392016984
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
3 in
Head Dia.
#7
Details
System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
Steel
Finish
Tan
Interior/Exterior
Exterior
Item
Wood Screw
Description
Complete a variety of projects faster, easier and with minimal fastener visibility with the Finish Trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the Finish Trim screw is ideal for everything from installing trim, molding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance, and its patented SawTooth point eliminates the need for predrilling and makes driving easy. It is available in a wide range of lengths, and is suitable for both interior and exterior use, including preservative-treated wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.