This item is Discontinued.

Simpson Strong-Tie Wood Screw, #8, 3 in, Steel Torx Drive, 1500 PK CBT08300MB

Wood Screw, #8, 3 in, Steel Torx Drive, 1500 PK (Discontinued)

  • Mfr # CBT08300MB
  • Zoro # G204841116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBT08300MB
Zoro #
G204841116
UPC #
707392017356
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
T20
Head Dia.
#8

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Interior/Exterior
Exterior
Item
Wood Screw

Description

Build every project faster, easier and stronger than ever with the Wafer-Head Construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.