Zoro Homepage

#9X3 T25 WOOD SCREW STRIP - 1000/BX

  • Mfr # WSV3S

  • Zoro # G409543976


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Yellow-Zinc
Collated
Collated
Screw Size
#9
Drive Size
T25
Materials for Use With
wood and metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSV3S
Zoro #
G409543976
UPC #
746056000099
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Drive Size
T25
Fastener Length
3 in

Details

Item
Wood Screw
Finish
Yellow-Zinc
Collated
Collated
Materials for Use With
wood and metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.