Shop SIMPSON STRONG-TIE
See all product information
Create Account
Acrylic Adhesive Screen Tube, 1 in Hole, For Use With 3/4 in Dia Rod and Adhesive Anchors, 50 Mesh S
- Mfr # ATS7513
- Zoro # G909011487
product price:Â
$
10.69
/ea
Key Features
Overall Length
13 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATS7513
- Zoro #
- G909011487
- UPC #
- 707392733102
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 in
Details
- Item
- Wire Mesh Screen
- Material
- Stainless Steel
Description
Simpson Strong-Tie Acrylic Adhesive Screen Tube, 50 Mesh Stainless Steel, 31/32 in OD x 13 in L, 1 in Hole, For Use With: 3/4 in Dia Rod and Adhesive Anchors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.