
Acrylic Adhesive Screen Tube for AT-XP, 3/8in x 6in
Mfr # AWS376P
Zoro # G912814037
product price: $5.38
/eaSold in multiples of 2 for $10.76
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWS376P
Zoro #
G912814037
UPC #
-
Country of Origin
China
Description
Simpson Strong-Tie AWS376P Acrylic Adhesive Screen Tube For AT-XP, 3/8in x 6inInstallation Information: Specifications: Model No.Rod Dia. in.Hole Dia. in.Length in.AWS3710P3/89/1610AWS373P3/89/163-1/2AWS376P3/89/166AWS5010P1/23/410AWS503P1/23/43-1/2AWS506P1/23/46AWS6210P5/87/810AWS623P5/87/83-1/2AWS626P5/87/86AWS7513P3/4113AWS758P3/418Screen tubes are vital to the performance of adhesive anchors in base materials that are hollow or contain voids, such as hollow block and brick. The SimpsonStrong-Tie1/4 Opti-Mesh screen tube with woven mesh insert provides the advantages of a plastic screen tube while providing superior performance to steel screen tubes and competitive plastic screen tubes.Key FeaturesIntegral Cap: Serves to center and secure the rod in the screen tube, while displaying important information such as rod diameter, drill bit diameter and the Simpson Strong-Tie, symbol for easy inspection after installation. The cap also prevents adhesive from running out the front of the screen tube.Flanges: Prevent the screen tube from slipping into over-drilled holes. Allow screen tube to function in holes that are drilled too deep.Open-Mesh Collar: This section of larger mesh allows extra adhesive to flow out the screen tube behind the face shell of hollow block applications. The extra collar of adhesive increases bearing area and results in higher load capacities in hollow concrete block.Color-Coded, Formula-Specific Mesh: The openings between the woven mesh screen tube strands are sized to allow only the right amount of adhesive to flow through the screen tube to bond with the base material while the balance remains in the screen to bond the rod. The acrylic screen tube mesh is white, while the epoxy screen tube mesh is black.MaterialPlastic Caution Screen tubes are designed for a specific adhesive type. Epoxy screen tubes must be used with SET-XP1/4, and acrylic adhesive screen tubes must be used with AT-XP1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.