Shop SIMPSON STRONG-TIE
See all product information
Create Account
APVDJT 10 in. H X 3 in. W 12 Ga. Steel Deck Joist Tie
- Mfr # APVDJT2-4
- Zoro # G406602560
product price:
$
11.39
/ea
Key Features
Length
1.601 in
Width In
3 in
Height (In.)
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APVDJT2-4
- Zoro #
- G406602560
- UPC #
- 707392008071
- Country of Origin
- China
Dimensions
- Length
- 1.601 in
- Width In
- 3 in
- Height (In.)
- 10 in
Description
The Simpson Strong-Tie outdoor accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The deck joist tie attaches 2x joists to the side of 4x or larger support posts. It installs quickly and easily with the outdoor accents structural wood screw and hex-head washer for the look of a bolted connection.
- • The Avant Collection features straight edges
- • Chamfered corners for a clean
- • Timeless design
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.