
Collated Finishing Nail, 304 Stainless Steel, Angled
Mfr # S16N250PFB
Zoro # G9450958
product price: $39.40
/eaKey Features
Overall Length
2-1/2 in
Gauge
16 ga
Head Type
T-Head
Collation Angle
Angled
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16N250PFB
Zoro #
G9450958
UPC #
744039285303
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-1/2 in
Shank Diameter
0.065 in
Details
Item
Collated Finishing Nail
Gauge
16 ga
Head Type
T-Head
Collation Angle
Angled
Collation Type
Wire
Shank Type
Smooth
Material
304 Stainless Steel
Point Type
Chisel
Collation Configuration
Strip
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours depend on it.
- • T-style head minimizes the nail head size for easier concealment
- • Long lasting
- • Type 304 stainless steel provides high-level corrosion resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.