Shop SIMPSON STRONG-TIE
See all product information
Create Account
Collated Screw, #7, 1-3/4 in OAL, Trim Head, Square/Undersized Drive, High/Low Thread, Sharp Point
- Mfr # WSHL134S7
- Zoro # G809002134
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Imperial
Screw Size
#7
Fastener Length
1-3/4 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSHL134S7
- Zoro #
- G809002134
- UPC #
- 746056985204
- Country of Origin
- United States
- System of Measurement
- Imperial
- Drive
- Square
- Material
- Steel
- Finish
- Phosphate Coated
- Collated
- Collated
- Thread Style
- High/Low Thread
- Item
- Wood Screw
Dimensions
- Screw Size
- #7
- Fastener Length
- 1-3/4 in
- Drive Size
- #2
Description
Simpson Strong-Tie Collated Screw, Series: WSHL, Measurement System: Imperial, #7 Thread, 1-3/4 in Overall Length, Trim Head, Square/Undersized Drive, High/Low Thread, Sharp Point, #2 Drive, Steel, Phosphate Coated, Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.