Shop SIMPSON STRONG-TIE
See all product information
Create Account
Collated Siding Nail, 18-8 Stainless Steel, 15 Degrees
- Mfr # S13A175SNC
- Zoro # G2703949
product price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1-3/4 in
Gauge
13 ga
Head Type
Full Round
Collation Angle
15 Degrees
Collation Type
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13A175SNC
- Zoro #
- G2703949
- UPC #
- 744039000302
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/4 in
- Shank Diameter
- 0.092 in
Details
- Item
- Collated Siding Nail
- Gauge
- 13 ga
- Head Type
- Full Round
- Collation Angle
- 15 Degrees
- Collation Type
- Wire
- Shank Type
- Ring
- Material
- 18-8 Stainless Steel
- Point Type
- Diamond
- Collation Configuration
- Coil
Description
Coil siding nails wire collated 15 degree 304 stainless steel ring shank, Checkered pattern head and angular ring threads.
- • Ideal for use in fiber cement boards
- • Checker pattern on heads blends with wood grain, reduces glare from sunlight and accepts surface finishes
- • Generous under-head fillet allows nails to be driven flush, or countersunk, without crushing surrounding wood
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.