Zoro Homepage

Common Nail, 6D, Stainless Steel

  • Mfr # 767970

  • Zoro # G303911710


product price: $43.59
/ea

Key Features

Penny Size
6D
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767970
Zoro #
G303911710
UPC #
744039050611
Country of Origin
China

Dimensions

Penny Size
6D

Details

Item
Common Nail
Material
Stainless Steel

Description

Highest quality nails for cedar, redwood and cypress siding materials. High tensile nickel/chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head bleNDS with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping.

Features
  • Wood siding nails
  • 304 stainless steel
  • Ring shank
  • Size - 6d.
  • Dimension - 2 x 5 x 4 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.