This item is Discontinued.

Simpson Strong-Tie Concrete Screw, 1/2" Dia., Hex, 6 in L, Carbon Steel Zinc Plated, 20 PK THD50600H

Concrete Screw, 1/2" Dia., Hex, 6 in L, Carbon Steel Zinc Plated, 20 PK (Discontinued)

  • Mfr # THD50600H
  • Zoro # G605993117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THD50600H
Zoro #
G605993117
UPC #
707392702610
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
6 in
Drill Bit Size
1/2"
Thread Length
5 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Masonry
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex
Seismic Approved
Yes

Description

The Titen HD anchor is a patented high-strength screw anchor for concrete and masonry. It is designed for optimum performance in both cracked and uncracked concrete. The high strength easy to install Titen HD * * anchor has been tested and shown to provide outstanding performance in cracked and uncracked concrete under both static and seismic loading conditions. The self-undercutting non-expansion characteristics of the Titen HD anchor make it ideal for structural applications even at reduced edge distances and spacings. Recommended for permanent dry interior non-corrosive environments or temporary outdoor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.