
Construction Screw, No 8 Thread, 3 in L, Serrated Thread, Wafer Head, 200
Mfr # CBT08300R200
Zoro # G413768587
product price: $35.15
/eaKey Features
Drive Size
T20
Head Type
Wafer Head
Screw Size
#8
Finish
Quik Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBT08300R200
Zoro #
G413768587
UPC #
707392017349
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
T20
Fastener Length
3 in
Screw Size
#8
Details
Head Type
Wafer Head
Finish
Quik Guard
Description
Build every project faster, easier and stronger than ever with the wafer-head construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.