Crimp Drive Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Carbon Steel Zinc Plated

  • Mfr # CD25118T

  • Zoro # G309242559


product price:  $93.39
/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Sub-Brand
Crimp Drive
Overall Length
1-1/8"
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD25118T
Zoro #
G309242559
UPC #
707392383604
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/8"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/8"

Details

Item
Nail Drive Anchor
Sub-Brand
Crimp Drive
Material
Carbon Steel
Finish
Zinc Plated
Industry Standards
OSHA 29 CFR 1910.1200 ASTM B695 Class 55 Type 1 Factory Mutual 3031136
Compatible Material
concrete and grout-filled block

Description

Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 1/4 in Diameter, 1-1/8 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Tie-Wire Head, 1/4 in Drill, 1-1/8 in Minimum Embedment Depth, 395 lb at 2000 psi Shear Strength, 175 lb at 2000 psi Tensile Strength, Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.