Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated
Mfr # CD18212C
Zoro # G309242580
product price: $0.35
/ea
Sold in multiples of 100 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Sub-Brand Crimp Drive
- Overall Length 2-1/2"
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand Simpson Strong-Tie
- MFR # CD18212C
- Zoro # G309242580
- UPC # 707392518655
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2-1/2" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1-1/4" |
Details
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 3/16 in Diameter, 2-1/2 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Countersunk Head, 3/16 in Drill, 1-1/4 in Minimum Embedment Depth, 340 lb at 2000 psi Shear Strength, 145 lb at 2000 psi Tensile Strength, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK (HN4B00700-025P1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (U16000.100.0250)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 12 in Shank, 1-3/8 in ID, 316 Stainless Steel, Plain (N2027-316SS-12)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M4 Thrd Sz, Stainless Steel (A5110040006)
- DEWALT Pipe Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (03758-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK (B70650.025.0125)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0750)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 50 PK (05679)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (09193)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- Simpson Strong-Tie Drive Pin Anchors