Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 3/8" Dia., 2" L, Carbon Steel Zinc Plated
Mfr # CD37200M
Zoro # G709242555
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Sub-Brand Crimp Drive
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
Product Information
- Brand Simpson Strong-Tie
- MFR # CD37200M
- Zoro # G709242555
- UPC # 707392634706
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-3/4" |
Details
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 3/8 in Dia, 2 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Mushroom Head, 3/8 in Drill, 1-3/4 in Minimum Embedment Depth, 755 lb at 2000 psi Shear Strength, 365 lb at 2000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND MFG. N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.075.0800)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05228)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02806-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 1000 PK (07869)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Steel Yellow Zinc, 25 PK (05683)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK (B70650.025.0125)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1/4" L, Aluminum 10 PK (932008)
- Simpson Strong-Tie Drive Pin Anchors