Zoro Homepage
This item is Discontinued.
Simpson Strong-Tie Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 1750 PK CSVZ212MB

Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 1750 PK (Discontinued)

  • Mfr # CSVZ212MB
  • Zoro # G203529558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSVZ212MB
Zoro #
G203529558
UPC #
707392015321
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
T25
Head Dia.
#10

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Item
Wood Screw

Description

The CSV Construction screw is a versatile, multi-purpose fastening solution for a variety of interior applications. With its underhead nibs, low-torque threads and fast-start point, the CSV Construction screw drives effortlessly and is ideally suited to be countersunk into today’s wood or engineered-wood materials. Available in convenient quantities, CSV Construction screws are offered in select sizes for fastening a variety of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.