Shop SIMPSON STRONG-TIE
See all product information
Create Account
Deck-Drive DSV Screw, #10 Thread, 2-1/2 in L, Ribbed Flat Head, T25 Drive, Steel
- Mfr # HCKDSVT212S
- Zoro # G013764422
product price:Â
$
81.89
/ea
Key Features
Torx Drive
Screw Size
#10
Fastener Length
2-1/2 in
Head Type
Ribbed Flat Head
Drive Size
T25
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCKDSVT212S
- Zoro #
- G013764422
- UPC #
- 746056449300
- Country of Origin
- Taiwan, Province of China
- Head Type
- Ribbed Flat Head
- Drive
- Torx
- Material
- Steel
- Collated
- Collated
- Application
- preservative-treated decking applications
- Interior/Exterior
- Exterior
- Standards
- AC257
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/2 in
- Drive Size
- T25
Description
The Deck-Drive DSV wood screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today's wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive auto-feed screw driving system.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.