Deck-Drive DSV WOOD Screw, Collated No.10x2-1/2'' T25 6-Lobe Tan, 1000-Qty

  • Mfr # DSVT212S

  • Zoro # G321887295


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Collated
Collated
Materials for Use With
Wood
Fastener Length
2-1/2 in
Drive Size
T25
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSVT212S
Zoro #
G321887295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2-1/2 in
Drive Size
T25
Screw Size
#10

Details

Collated
Collated
Materials for Use With
Wood
Head Type
Flat
Interior/Exterior
Exterior

Description

For use with Quik Drive fastening system. Quik Guard coating provides corrosion resistance for exterior and certain preservative-treated wood applications. Shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Rimmed flat-head with nibs countersinks easily and provides a clean finished appearance. Low-torque threads make for easier driving. High-low tip provides cleaner and faster starts. Tan color blends in better with most wood species.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.