Deck-Drive DWP Collated Screw, #10, 3 in OAL, 6-Lobe/Torx Drive, Box Thread, Sharp Point
- Mfr # SSDWP3S316
- Zoro # G208830307
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3 in
Drive Size
T25
Material
316 Stainless Steel
Collated
Collated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDWP3S316
- Zoro #
- G208830307
- UPC #
- 746056449386
- Country of Origin
- United States
- Head Type
- Flat
- Drive
- Torx
- Material
- 316 Stainless Steel
- Collated
- Collated
- Application
- deck, dock and general exterior applications
- Thread Style
- Box Thread
- Item
- Deck Screw
- System of Measurement
- Imperial
- Interior/Exterior
- Exterior
Dimensions
- Screw Size
- #10
- Fastener Length
- 3 in
- Drive Size
- T25
Description
Simpson Strong-Tie Collated Screw, Series: Deck-Drive DWP, Measurement System: Imperial, #10 Thread, 3 in Overall Length, 6-Lobe/Torx Drive, Box Thread, Sharp Point, T25 Drive, 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.