Zoro Homepage

Deck Screw, #10 Thread, 2-1/2 in L, Box Thread, Flat Head, 6-Lobe Drive, Stainless Steel

  • Mfr # T10250DWP

  • Zoro # G310836938


product price: $40.35
/ea

Key Features

Flat Head
Materials for Use With
Wood
Drive Size
T25
Drive
6-Lobe Drive
Interior/Exterior
Exterior
Fastener Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10250DWP
Zoro #
G310836938
UPC #
744039022830
Country of Origin
United States

Dimensions

Drive Size
T25
Fastener Length
2-1/2 in
Screw Size
#10

Details

Materials for Use With
Wood
Drive
6-Lobe Drive
Interior/Exterior
Exterior
Thread Style
Box Thread
Head Type
Flat
Material
Stainless Steel

Description

Deck Screw, #10 Thread, 2-1/2 in L, Box Thread, Flat Head, 6-Lobe Drive, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products