This item is Discontinued.

Simpson Strong-Tie Deck Screw, #10 x 2 in, 316 Stainless Steel, Torx Drive, 350 PK DCU2P316

Deck Screw, #10 x 2 in, 316 Stainless Steel, Torx Drive, 350 PK (Discontinued)

  • Mfr # DCU2P316
  • Zoro # G401258342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCU2P316
Zoro #
G401258342
UPC #
707392014003
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2 in

Details

Drive
Torx
Material
316 Stainless Steel
Finish
Stainless steel
Item
Deck Screw
System of Measurement
Inch

Description

The Deck-Drive DCU Composite screw (DCU) is engineered to provide beautiful fastening results for all types of composite decking while also offering greater ease of installation, a clean finish and superb corrosion resistance. The DCU is the go-to-screw for all your composite decking applications, eliminating the need to mix and match screws to the decking. DCU Composite screws are available in 2 3/4" and 2" lengths for a variety of deck boards and cladding. The 2 3/4" and 2" DCU decking screws are available in carbon steel with our Quik Guard® coating. For superior corrosion resistance in marine or high-exposure environments, choose the appropriate stainless-steel DCU screw: Type 305 or Type 316 for 2 3/4" sizes, Type 316 for 2" sizes. The 2 3/4" DCU screws provide a clean finish because of their special head design and are available in 11 colors, matched to blend with most major decking manufacturers. The 2" DCU screws are ideal for fastening PVC and composite decking and trim to wood framing, decking products to wooden roof sleeper assemblies, and cladding to wood framing. The 2" DCU screws are available as hand-drive fasteners. The 2 3/4" DCU screws are available as hand-drive, as well as collated for the Quik Drive® auto-feed screw driving system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.