Deck Screw, #7 x 2-1/4 in, Trim Head, Torx Drive, 138 PK

  • Mfr # T07225WP1

  • Zoro # G305896978


product price: $32.99
/pk 138, $0.24/ea

Key Features

Trim Head
Torx Drive
Screw Size
#7
Fastener Length
2-1/4 in
System of Measurement
Inch
Thread Style
box thread
Application
deck, dock and general exterior applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T07225WP1
Zoro #
G305896978
UPC #
744039308545
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2-1/4 in
Drive Size
T15

Details

Head Type
Trim
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Thread Style
box thread
Application
deck, dock and general exterior applications
Material
Type 316 stainless steel
Interior/Exterior
exterior

Description

The Deck Drive DWP Wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp point and unique box threads, the DWP is ideally suited for the majority of wood used in today’s deck boards. Use with wood, engineered wood and polymer materials.


  • • Specially designed sharp point penetrates hard wood products with ease
  • • Unique box thread design with raised-ridge technology greatly reduces driving torque, which allows you to drive more screws on a single battery charge
  • • 6-lobe drive helps prevent driver-bit cam-out, resulting in easier driving and longer bit life
  • • Decking, docks and boardwalks; finishing, millwork and trim application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products