Shop SIMPSON STRONG-TIE
See all product information
Deck-Drive DSV Screw, #10 Thread, 3 in L, Ribbed Flat Head, T25 Drive, Steel
Mfr # DSVT3S
Zoro # G313764412
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
Screw Size
#10
Head Type
Ribbed Flat Head
Drive Size
T25
Material
Steel
Collated
Collated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DSVT3S
Zoro #
G313764412
UPC #
746056157205
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Drive Size
T25
Details
Head Type
Ribbed Flat Head
Drive
Torx
Material
Steel
Collated
Collated
Application
preservative-treated decking applications
Interior/Exterior
Exterior
Standards
AC257
Description
The Deck-Drive DSV wood screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today's wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive auto-feed screw driving system.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.