Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 1-1/4 in

  • Mfr # DWC114PS

  • Zoro # G3684629


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Phillips Drive
Bugle Head
Screw Size
#6
Fastener Length
1-1/4 in
System of Measurement
Inch
Collated
Collated
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC114PS
Zoro #
G3684629
UPC #
746056015925
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2

Details

Item
Drywall Screw
System of Measurement
Inch
Drive
Phillips
Collated
Collated
Head Type
Bugle
Finish
Phosphate

Description

Quik Drive collated screws combine performance with ease of installation for a variety of residential, commercial and industrial applications. These high-quality fasteners are extensively tested to ensure optimum performance in their target applications.


  • • Convenient plastic collated strips hold 30 screws
  • • No 2 Philips (driver bit in each box replacement bit model BIT2P)
  • • Sharp point
  • • Curved collation
  • • Compatible quik drive tools-Pro200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products