Zoro Homepage
This item is Discontinued.
Simpson Strong-Tie Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive DWC2PS

Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (Discontinued)

  • Mfr # DWC2PS
  • Zoro # G608789991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC2PS
Zoro #
G608789991
UPC #
746056039488
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
2 in
Drive Size
#2

Details

Head Type
Bugle
Drive
Phillips
Item
Drywall Screw

Description

Simpson Strong-Tie Drywall Screw, Collated, Series: DWC, Measurement System: Imperial, #6 Thread, 2 in Overall Length, Bugle Head, Phosphate Coated, Sharp Point, Phillips Drive, UNC Thread, #2 Drive, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.