Zoro Homepage

DSV Collated Screw, #10, 2-1/2 in OAL, Ribbed Flat Head, 6-Lobe Drive, Variable Thread

  • Mfr # DSVT212S

  • Zoro # G816494335


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Materials for Use With
Wood
Collated
Collated
Interior/Exterior
Exterior
Thread Style
Variable Thread
Finish
Quik-Guard coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSVT212S
Zoro #
G816494335
UPC #
746056479802
Country of Origin
United States

Dimensions

Fastener Length
2-1/2 in
Drive Size
T25
Screw Size
#10

Details

Materials for Use With
Wood
Collated
Collated
Interior/Exterior
Exterior
Thread Style
Variable Thread
Finish
Quik-Guard coated
Head Type
Ribbed Flat Head
Drive
6-Lobe

Description

Simpson Strong-Tie collated screw series: Deck-Drive DSV, imperial, #10, 2-1/2 in OAL, ribbed flat head, 6-Lobe drive, variable thread, T25 drive, Quik-Guard coated, tan. The DSV screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today's wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our quik Drive auto-feed screw driving system, DSV screws are also offered in a variety of sizes to fasten fascia and trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.