Zoro Homepage

DWC Drywall Screw, Collated No.6x1-5/8'' No.2 Phillips Bugle-Head, 2500-Qty

  • Mfr # DWC158PS

  • Zoro # G921881242


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
Screw Size
#6
Collated
Collated
Drive Size
#2
Finish
Black Phosphate
Fastener Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC158PS
Zoro #
G921881242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Drive Size
#2
Fastener Length
1-5/8 in

Details

Head Type
Bugle
Collated
Collated
Finish
Black Phosphate
Drive
Phillips

Description

For use with Quik Drive fastening system. Screws are collated on a plastic strip. Coarse thread black phosphate drywall screw. 31 screws per strip. Approximately 2500 per box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.