This item is Discontinued.

Simpson Strong-Tie EB-TY® EB14W Premium Hidden Deck Fastener™ w/ 2-1/4" Type 316 Screws (275 Pack) EB14WD316R275

EB-TY® EB14W Premium Hidden Deck Fastener™ w/ 2-1/4" Type 316 Screws (275 Pack) (Discontinued)

  • Mfr # EB14WD316R275
  • Zoro # G703529584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB14WD316R275
Zoro #
G703529584
UPC #
707392346388
Country of Origin
United States

Dimensions

Size
#7x2-1/4
Length
2-1/4"

Details

Material
Stainless Steel
System of Measurement
Inch
Screw finish
316 Stainless
Quantity
275
Board Spacing
1/4 in.

Description

The EB-TY Premium Hidden Deck-Fastening System is the ideal solution that blends strength with ease of installation in a fastener that won't detract from the deck's finished appearance. Simpson Strong-Tie has redesigned the award-winning EB-TY Hidden Deck-Fastening System by integrating a Type 300 series stainless-steel reinforcing plate that adds stiffness to hold boards in place securely, yet maintains flexibility when seasonal contraction and expansion occur. Combine this innovative new design with our EB-GUIDE predrilling tool (included), and you have a system that not only provides hidden strength, but is also easy to install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.