Exterior Wood Screw, No 8 Thread, 3 in L, Serrated Thread, Low Profile Head, Steel, 50PK

  • Mfr # SDWS16300QR50

  • Zoro # G616038524


product price:  $29.35
/pk 50, $0.59/ea

Key Features

Fastener Length
3 in
Material
Steel
Interior/Exterior
Exterior
Thread Style
Serrated Thread
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDWS16300QR50
Zoro #
G616038524
UPC #
707392010371
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 in

Details

Material
Steel
Interior/Exterior
Exterior
Thread Style
Serrated Thread

Description

The SDWS framing screw is designed and load-rated for replacing 16d, 10d and 8d nails in framing applications. The SDWS framing screw is great to nails in holding power and pull-out resistance. It is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications. The screw has a SawTooth point that makes for fast installations with reduced torque without predrilling and its specially designed head countersinks easily to provide a clean, flush finish. The T25 bit holds the six-lobe recess tightly for more secure drive control.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products