Shop SIMPSON STRONG-TIE
See all product information
Create Account
12CT BLK Struc WD Screw
- Mfr # SDWS25200DBBRC12
- Zoro # G908175395
product price:Â
$
12.29
/ea
Key Features
Fastener Length
2 in
Drive Size
T40
Materials for Use With
Wood
Standards
IAPMO-UES ER-192
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDWS25200DBBRC12
- Zoro #
- G908175395
- UPC #
- 707392017677
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 2 in
- Drive Size
- T40
Details
- Materials for Use With
- Wood
- Standards
- IAPMO-UES ER-192
- Item
- Wood Screw
Description
12 Count, Outdoor Accents Structural Wood Screw, 250 in x 2 in DB Coating, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.