Heavy Duty Screw Anchor, 3/8 in dia, 3 in OAL, Hex Washer Head Drive, Carbon Steel
Mfr # THD37300H
Zoro # G721835971
product price:Â $2.35
/ea
Sold in multiples of 200 for $470.00
Key Features
Compatible Material
Concrete and Masonry
Anchor Diameter
3/8 in
Overall Length
3 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
THD37300H
Zoro #
G721835971
UPC #
707392116806
Country of Origin
United States
Dimensions
Anchor Diameter
3/8 in
Overall Length
3 in
Drill Bit Size
3/8 in
Minimum Installation Depth
2-1/2 in
Details
Compatible Material
Concrete and Masonry
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex Washer
Drive Type
Hex
Ultimate Shear Strength (4,000 psi Concrete)
4,460 lb
Ultimate Tension Strength (4,000 psi Concrete)
10,890 lb
Description
Simpson Strong-Tie screw anchor heavy duty, series: Titen HD, 3/8 in dia, 3 in OAL, hex washer head drive, carbon steel, 2-1/2 in minimum embedment depth, 3/8 in drill, zinc plated, applicable materials: concrete and masonry, 9/16 in head, 5 in maximum work thickness, 4,460 lb shear strength, 10,890 lb tensile. The original High-Strength screw anchor for use in cracked and uncracked concrete, as well as uncracked masonry. The Titen HD offers low installation torque and outstanding performance. Designed and tested in dry, interior, non-Corrosive environments or temporary outdoor applications, the Titen HD demonstrates Industry-Leading performance even in seismic conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.