Heavy Duty Screw Anchor, 5/8 in dia, 6 in OAL, Hex Washer Head Drive, Carbon Steel
- Mfr # THDB62600H
- Zoro # G616494603
product price:Â
$
8.59
/ea
Sold in multiples of 10 for
$85.90
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
5/8 in
Overall Length
6 in
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THDB62600H
- Zoro #
- G616494603
- UPC #
- 707392771807
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 5/8 in
- Overall Length
- 6 in
- Drill Bit Size
- 5/8 in
- Minimum Installation Depth
- 4-1/2 in
Details
- Compatible Material
- Concrete, Masonry
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Head Type
- Washer
- Drive Type
- Hex Washer Head Drive
- Ultimate Shear Strength (4,000 psi Concrete)
- 10,000 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 30,360 lb
Description
Simpson Strong-Tie screw anchor heavy duty, series: Titen HD, 5/8 in dia, 6 in OAL, hex washer head drive, carbon steel, 4-1/2 in minimum embedment depth, 5/8 in drill, zinc plated, applicable materials: concrete and masonry, 15/16 in head, 8-1/2 in maximum work thickness, 10,000 lb shear strength, 30,360 lb tensile. The original high-strength screw anchor for use in cracked and uncracked concrete, as well as uncracked masonry. The Titen HD offers low installation torque and outstanding performance. Designed and tested in dry, interior, non-corrosive environments or temporary outdoor applications, the Titen HD demonstrates industry-leading performance even in seismic conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.