2.4 in. W X 3 in. L Galvanized Steel L-Angle
- Mfr # L30
- Zoro # G7691421
product price:
$
135.99
/ea
Free Shipping & Returns
Key Features
Length
1.432 in
Width In
3 in
Height (In.)
2.432 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L30
- Zoro #
- G7691421
- UPC #
- 44315660009
- Country of Origin
- United States
Dimensions
- Length
- 1.432 in
- Width In
- 3 in
- Height (In.)
- 2.432 in
Description
Not only do angles make joints stronger, they also provide more consistent, straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed
- • Used to reinforce 90 degree connections
- • Staggered fastener pattern reduces the chances of wood splitting
- • Stronger than angled nailing or screw fastening
- • 3 inch length
- • Made from 16-Gauge steel
- • Galvanized for extra corrosion resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.