FAZTEK
- Mfr # 48349
- Zoro # G616608116
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Method of Construction
Extruded
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Standards
OSHA & ANSI
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48349
- Zoro #
- G616608116
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Extruded
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Standards
- OSHA & ANSI
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes
- Double Feet, Endcaps
- Frame Type
- Stand-Alone
- Number of Subpanels
- 0
- Product Type
- T-Slot Framing System Panel
- Material
- Polycarbonate
- Item
- T-Slot Framing System Panel
- Panel Color
- Clear
- Panel Type
- Solid
- Finish
- Powder-Coated
- Assembly
- Assembled
- Frame Color
- Yellow
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Overall Height
- 84 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.