This item is Discontinued.

Simpson Strong-Tie L90 9" L Angle L90

L90 9" L Angle (Discontinued)

  • Mfr # L90
  • Zoro # G707093654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L90
Zoro #
G707093654
UPC #
44315660306
Country of Origin
United States

Dimensions

Width
1.432 in
Length
2.432 in
Height
9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.