This item is Discontinued.

Simpson Strong-Tie Lag Screw, #10, 2-1/2 in, Steel, Galvanized Hex Drive, 2000 PK SD10212MB

Lag Screw, #10, 2-1/2 in, Steel, Galvanized Hex Drive, 2000 PK (Discontinued)

  • Mfr # SD10212MB
  • Zoro # G003529451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD10212MB
Zoro #
G003529451
UPC #
707392115106
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
1/4 in
Head Dia.
#10

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Interior/Exterior
Interior/Exterior

Description

The Strong-Drive SD Connector screw is specifically designed to replace nails in certain Simpson Strong-Tie connectors and is the only screw approved for that application. The load-rated SD screw has been tested and approved for use in many popular Simpson Strong-Tie products. In certain applications screws are easier and more convenient to install than nails, and the single-fastener load values achieved by the SD screw exceed those of typical 10d common or 16d common nails. In addition, the galvanized coating makes the SD screw ideal for interior and most exterior conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.