TITEN TURBO Masonry Screw, 1/4 in Dia., Hex, Carbon Steel Zinc Plated

  • Mfr # TNT25500H

  • Zoro # G208728208


product price:  $0.63
/ea
Sold in multiples of 400 for $252.00

Key Features

Compatible Material
Concrete; Masonry
Anchor Diameter
1/4 in
Sub-Brand
TITEN TURBO
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT25500H
Zoro #
G208728208
UPC #
707392947103
Country of Origin
China

Dimensions

Anchor Diameter
1/4 in
Overall Length
5 in
Minimum Installation Depth
1 in
Drill Bit Size
3/16 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Sub-Brand
TITEN TURBO
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Hex

Description

Simpson Strong-Tie Screw Anchor, Series: Titen, 1/4 in dia, 5 in OAL, Hex Head Drive, Carbon Steel, 1 in Minimum Embedment Depth, 3/16 in Drill, Zinc Plated, Applicable Materials: Concrete and Masonry, 250 lb Shear Strength, 150 lb TensileTiten Screws are Hardened Screws For Attaching All Types of Components to Concrete and Masonry. The se Fasteners are Commonly Used in Applications Such as Attaching Electrical Boxes, Light Fixtures or Window Frames Into Concrete or Masonry Base Materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.