Titen HD Heavy-Duty Screw Anchor, 3/8 in Dia, 5 in L, Carbon Steel, Zinc Plated
- Mfr # THD37500HC30
- Zoro # G413761021
product price:Â
$
84.79
/ea
Key Features
Anchor Diameter
3/8 in
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THD37500HC30
- Zoro #
- G413761021
- UPC #
- 707392013303
- Country of Origin
- China
- Material
- Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 3/8 in
- Overall Length
- 5 in
Description
A high-strength screw anchor for use in cracked and uncracked concrete, as well as uncracked masonry. The Titen HD offers low installation torque and outstanding performance. The Titen HD screw anchor is designed for a wide variety of applications such as sill plates, ledgers, post bases, seating and other holdown applications. The screw anchor is easy to remove when used in temporary applications such as bracing and formwork, or when a fixture needs to be relocated.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.