Zoro Homepage

MTH Collated Screw, #7, 1-1/4 in OAL, Trim Head, Square Drive, High/Low Thread, Sharp Point

  • Mfr # HCKMTH114S

  • Zoro # G816494298


product price: $96.85
/ea
Free Shipping & Returns

Key Features

Square Drive
Collated
Collated
Thread Style
High/Low Thread
Drive Size
#2
Head Type
Trim Head
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCKMTH114S
Zoro #
G816494298
UPC #
746056057826
Country of Origin
United States

Dimensions

Drive Size
#2
Fastener Length
1-1/4 in
Screw Size
#7

Details

Collated
Collated
Thread Style
High/Low Thread
Head Type
Trim Head
Drive
Square

Description

Simpson Strong-Tie collated screw series: MTH, imperial, #7 thread, 1-1/4 in OAL, trim head, square drive, High/Low thread, sharp point, #2 drive, phosphate coated, gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.